This item is Discontinued.
This item is Discontinued.
Shipping Tags, 13 Pt., 8" x 4", Red 500/Case (Discontinued)
Mfr #
G11091E
Zoro #
G2296730
UPC # 848109041216
Country of Origin United States
Category Shipping Tags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G11091E
- Zoro #
- G2296730
- UPC #
- 848109041216
- Country of Origin
- United States
Dimensions
- Length
- 4"
- Tag Width
- 8"
Details
- Item
- Shipping Tags,8x4",13 Pt.,Red,Package Quantity 500
- Color
- Red
- Material
- 13 Point Cardstock
Description
Shipping Tags,8x4 In.,13 Pt.,Red,Package Quantity 500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.