This item is Discontinued.

This item is Discontinued.
Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTH110
- Zoro #
- G700693554
- UPC #
- 848109067094
- Country of Origin
- China
Dimensions
- Width
- 6"
- Length
- 9"
Details
- Color
- Red
- Material
- Vinyl
- Weight
- 1.42
Description
6 x 9" Red Job Ticket Holders Store and protect work orders, production papers and inventory cards in these Job Ticket Holders. Taped and stitched black edges provide added strength and extended product life. Provides protection while allowing easy visibility of documents. Clear both sides. Convenient metal eyelet at top for hanging.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.