This item is Discontinued.

This item is Discontinued.
Take-Out Containers, 24 oz., 8 7/8" x 6 3/8" x 1 3/4", Black, PK 252 (Discontinued)
Mfr #
TAK24
Zoro #
G200693597
UPC # 848109063874
Country of Origin United States
Category Food Containers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAK24
- Zoro #
- G200693597
- UPC #
- 848109063874
- Country of Origin
- United States
- Color
- Black
- Material
- Polypropylene
- Weight
- 14.9
Dimensions
- Outside Width
- 6 3/8"
- Outside Height
- 1 3/4"
- Outside Length
- 8 7/8"
Description
Take-Out Containers - 24 oz. Attractive, table ready containers. Microwavable and dishwasher safe. Temperature range 32° F - 230° F. Black cut resistant, polypropylene bases. Clear, vented, polypropylene dome lids. Bases and lids sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.