This item is Discontinued.
This item is Discontinued.
Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Purple, 12/Case (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9436P
- Zoro #
- G6595051
- UPC #
- 848109019147
- Country of Origin
- China
- Item
- Tape,Vinyl,Safety,4x36 yd.,Purple,PK12
- Tape Color Family
- Purple
- Material
- vinyl
- Color
- Purple
- Duct Tape Grade
- Heavy Duty
Dimensions
- Duct Tape Length
- 36 yd.
- Duct Tape Thickness
- 6 mil
- Duct Tape Width
- 4"
Description
Tape,Vinyl,Safety,4x36 yd.,Purple,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.