Tape Logic Striped Vinyl Tape, 7.0 Mil, 1" x 36 yds., Green/White, PK3
Mfr # T91363PKGW
Zoro # G4978158
product price:Â $58.35
/pk 3, $19.45/eaKey Features
Material
vinyl
Duct Tape Thickness
7 mil
Duct Tape Length
36 yd.
Duct Tape Width
1"
Color
Green/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T91363PKGW
Zoro #
G4978158
UPC #
848109021782
Country of Origin
China
Dimensions
Duct Tape Thickness
7 mil
Duct Tape Length
36 yd.
Duct Tape Width
1"
Details
Item
Striped Vinyl Tape,1"x36yd,Grn/Wh,PK3
Material
vinyl
Color
Green/White
Duct Tape Grade
Heavy Duty
Description
Striped Vinyl Tape,1 In.x36yd,Grn/Wh,PK3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.