
Tape Logic Striped Vinyl Tape, 7.0 Mil, 3" x 36 yds., Red/White, PK16
Mfr # T9336RW
Zoro # G4978009
product price:Â $390.99
/pk 16, $24.44/ea
Free Shipping & Returns
Key Features
Tape Color
Red
Imperial Tape Width
3"
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
7 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T9336RW
Zoro #
G4978009
UPC #
841436056786
Country of Origin
China
Dimensions
Imperial Tape Width
3"
Duct Tape Length
36 yd.
Duct Tape Thickness
7 mil
Duct Tape Width
3"
Tape Width
3"
Tape Length
36 yd
Details
Item
Striped Vinyl Tape,3"x36yd,Rd/Wh,PK16
Tape Color
Red
Material
vinyl
Color
Red/White
Duct Tape Grade
Heavy Duty
Description
Striped Vinyl Tape,3 In.x36yd,Rd/Wh,PK16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.