Shop PARTNERS BRAND
See all product information
Create Account
10 in x 6 in x 57 in Telescopic Inner Box, Kraft, Corrugate, Single Wall, 32 ECT, 15 PK
- Mfr # T10657INNER
- Zoro # G2297990
product price:Â
$
204.99
/pk of 15, $13.67/ea
Free Shipping & Returns
Key Features
Inside Length
10 in
Inside Width
6 in
Inside Height
57 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10657INNER
- Zoro #
- G2297990
- UPC #
- 848109003153
- Country of Origin
- United States
Dimensions
- Inside Length
- 10 in
- Inside Width
- 6 in
- Inside Height
- 57 in
- Inside LxWxH
- 10x6x57
Details
- Item
- Telescopic Inner Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 32 ECT
Description
Telescopic Inner Box,10x6x57 In.,Package Quantity 15, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov