Shop PARTNERS BRAND
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 in x 12 in x 72 in Telescopic Inner Box, Kraft, Corrugate, Single Wall, 32 ECT, 15 PK
- Mfr # T121272INNER
- Zoro # G2297963
product price:Â
$
380.99
/pk of 15, $25.40/ea
Key Features
Inside Length
12 in
Inside Height
72 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T121272INNER
- Zoro #
- G2297963
- UPC #
- 848109003436
- Country of Origin
- United States
- Item
- Telescopic Inner Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 32 ECT
Description
Telescopic Inner Box,12x12x72 In.,Package Quantity 15, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.