Shop PARTNERS BRAND
See all product information
Create Account
18 in x 18 in x 40 in Telescopic Inner Box, Kraft, Corrugate, Single Wall, 32 ECT, 10 PK
Mfr # T181840INNER
Zoro # G2298042
product price:Â
$
249.99
/pk 10, $25.00/ea
Free Shipping & Returns
Key Features
Inside Length
18 in
Inside Width
18 in
Inside Height
40 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T181840INNER
- Zoro #
- G2298042
- UPC #
- 848109003580
- Country of Origin
- United States
Dimensions
- Inside Length
- 18 in
- Inside Width
- 18 in
- Inside Height
- 40 in
- Inside LxWxH
- 18x18x40
Details
- Item
- Telescopic Inner Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 32 ECT
Description
Telescopic Inner Box,18x18x40 In.,Package Quantity 10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.