This item is Discontinued.
This item is Discontinued.
22 in x 22 in x 40 in Telescopic Inner Box, Kraft, Corrugate, Single Wall, 32 ECT, 10 PK (Discontinued)
Mfr #
T222240INNER
Zoro #
G9043102
UPC # 848109054599
Country of Origin United States
Category Shipping Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T222240INNER
- Zoro #
- G9043102
- UPC #
- 848109054599
- Country of Origin
- United States
Dimensions
- Inside Length
- 22 in
- Inside Width
- 22 in
- Inside Height
- 40 in
- Height
- 40"
- Inside LxWxH
- 22x22x40
Details
- Item
- Telescopic Inner Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 32 ECT
Description
Telescp Inner Box,22-1/2 In. x 22-1/2 In.,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.