Shop PARTNERS BRAND
See all product information
Create Account
10 1/2 in x 10 1/2 in x 72 in Telescopic Box, Kraft, Corrugate, Single Wall, 32 ECT, 15 PK
- Mfr # T101072OUTER
- Zoro # G2298112
product price:Â
$
340.99
/pk of 15, $22.73/ea
Free Shipping & Returns
Key Features
Inside Length
10 1/2 in
Inside Height
72 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T101072OUTER
- Zoro #
- G2298112
- UPC #
- 848109003382
- Country of Origin
- United States
- Item
- Telescopic Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 32 ECT
Description
Telescopic Box,10-1/2x10-1/2x72 In.,Package Quantity 15, Package Quantity 15