Shop All Cable Ties
Partners Brand
UV Cable Ties, 120#, 21", Black, 100/Case
Mfr # CTUV21120
Zoro # G4970710
product price: $48.99
/pk 100, $0.49/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .300"
- Tensile Strength 120 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV21120
- Zoro # G4970710
- UPC # 848109028743
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 21" |
Width | .300" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 120 lb. |
Freight Class | 70 |
Description
UV Cable Ties,120lb.,21 In.,Blk,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Inline Coupler (CAT5-CPL-BK)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- SECURITRON Door Actuators & Plates (SP-1)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3605273)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- PARTNERS BRAND UV Cable Ties, 120#, 11", Black, 100/Case (CTUV11120)
- PARTNERS BRAND UV Cable Ties, 18#, 5 1/2", Black, 1000/Case (CTUV518)
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case (CT318)
- PARTNERS BRAND Cable Ties, 40#, 14", Natural, 500/Case (CT1440)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie Violet PK 10 (H-09-010-V-WO)
- Partners Brand Cable Ties