Shop All Mailer Cartons
Partners Brand
Wardrobe Hanger Bar, 24", Silver, 1/Each
Mfr # BAR24
Zoro # G5424030
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Material Metal
- Maximum Weight 0.64
- Color Silver
Product Information
- Brand Partners Brand
- MFR # BAR24
- Zoro # G5424030
- UPC # 812578007011
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 24" |
Details
Description
Wardrobe Hanger Bar,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICMS11BE)
- PACON Paper, Construction, 9" x 12", Black, PK50 (103029)
- SCHOOL SMART BOARD MAGNETIC DRY ERASE 8X12 - (086538)
- INSIZE Illuminated Magnifier, 4X Power (7513-4)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 60 - 120", Kraft, 15/Case (P47512AT)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", Kraft, 24/Case (P3024K)
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- PARTNERS BRAND Flat Corrugated Boxes, 36" x 24" x 4", Kraft, 10/Bundle (36244)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 48", Kraft, 50/Case (P1548K)
- ZORO SELECT Literature Mailers, 7" x 3 5/8" x 2 1/8", White, 50/Bundle (55VK24)
- Partners Brand Mailer Cartons