Crown Jewel Agra Collection Hand-Knotted Lambs Wool Area Rug, Red - 10 ft. x 10 ft. 4 in.
- Mfr # PH-260 10X10
- Zoro # G915816397
product price:Â
$
4,255.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH-260 10X10
- Zoro #
- G915816397
- UPC #
- 712195766370
- Country of Origin
- China
Description
Add a beautiful contemporary style to your home with this Pasargad Agra Hand-knotted Red and Ivory Wool Rug. This rug features a fashionable floral pattern with a lovely red coloring that complements almost any home decor. With a hand-knotted wool construction this rug is as soft as it is stylish.All rug sizes are approximate. Due to the difference of monitor colors some rug colors may vary slightly. Features -Crown Jewel Agra Collection Hand-Knotted Lambs Wool Area Rug -Comfort and easy maintenance -100% wool and hand-knotted Specifications - Collection: Crown Jewel Agra - Pile Height: 0.25-0.5 - Material: Wool - Style: Contemporary - Pattern: Floral - Weave Type: Hand-knotted - Rug Type: Indoor - Shape: Rectangle - Color: Red - Tip: We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces - Construction: Handmade - Size: 10' x 10' 4 - Weight: 68.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.