Shop PASARGAD HOME
Create Account
PD-189B 2x3 2 x 3 ft. Efes Design Power Loom Area Rug; Light Grey
- Mfr # PD-189B 2x3
- Zoro # G503742312
product price:Â
$
26.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PD-189B 2x3
- Zoro #
- G503742312
- UPC #
- 614608646678
- Country of Origin
- China
Description
Introducing our latest collection of ultra-luxurious power-loomed rug. Enhance your room with one of our durable and stunning new designs. These exquisite rugs have a traditional style with a modern edge. The neutral color tones of this collection makes it easy to incorporate them into any room. Bring life and style to your space with one of these beautiful pieces.
Specifications- Color: Light Grey
- Size: 2 x 3 ft.
- Material: Polypropylene
- Shape: Rectangle
- Design: Efes
- Technique: Power Loom
- Construction: Machine Made
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.