Shop PASARGAD
Create Account
PRC-5365 4X6 4 x 6 ft. Chelsea Design Machine Made & Power Loom Rug; Ivory
- Mfr # PRC-5365 4X6
- Zoro # G403742504
product price:Â
$
76.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRC-5365 4X6
- Zoro #
- G403742504
- UPC #
- 712195752571
- Country of Origin
- China
Description
Pasargad Home presents our brand new Chelsea Collection. Designed by our very own designers and made in Turkey. Bring luxurious and vibrant colors into your home today.
Features- Chelsea Rug
- Decorative Rug
- 100% Polypropyle Rug
- Machine-Made Rug
- Area Rug
- Material: Polypropyle
- Color: Ivory
- Size: 4 x 6 ft.
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.