Shop ZORO SELECT

Rocker Wall Plate, Number of Gangs: 3 Plastic, Metallic Finish, Bronze

  • Mfr # RWP263DBCC6
  • Zoro # G8035624

product price: 
$
17.19
/ea

Key Features

Material
Plastic
Finish
Metallic
Size
Standard
Tamper Resistant
No
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today€„¢s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWP263DBCC6
Zoro #
G8035624
UPC #
-
Country of Origin
United States

Dimensions

Size
Standard
Dimensions
4 15/16 in x 6 49/64 in
Plate Size
Standard
Overall Width
6.77 in
Overall Height
4.94 in
Thickness
0.065 in
Mount Hole Center-to-Center Height
3.28 in

Details

Item
Wall Plate
Number of Gangs
3
Color
Bronze
Material
Plastic
Finish
Metallic
Tamper Resistant
No
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today€„¢s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Mounting Type
Screwless
Standards
CSA Certified, cULus Listed, UL 514
Wall Plate Type
Decorator-Rocker
Includes
Plastic Subplate
For Use With
Radiant(R) Dimmers, Radiant(R) Outlets, Radiant(R) Switches
Material Type
Non-Metallic
Shape
Rectangular
Compatible with Series
Radiant(R)
For Switch Type
Rocker
Cutout
Decorator
Standard
UL514, cULus, CSA Certified
Application Sector
Residential/Commercial
Compatible Product Type
Dimmers, Outlets, Switches
Number of Outlet Openings
0
Mount Type
Surface
Number of Switch Openings
3
Outlet Orientation
Vertical
Number of USB Openings
0
Shell Material
Polycarbonate
Wire Color
Bronze

Description

Wall Plate, Color Bronze, Material Polycarbonate, Number of Gangs 3, Plate Size Standard, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Metallic, For Switch Type Rocker, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 0, Number of Switch Openings 3, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 4.94 in, Overall Width 6.77 in, Standards CSA Certified, cULus Listed, UL 514, Wall Plate Type Decorator-Rocker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products