Shop PATIO LIVING
Create Account
Concepts 56077 30 x 2 in. Malibu Outdoor Table Lamp with Bronze Resin Body & Natural Canvas Sunbrella Shade Cover
- Mfr # 56077
- Zoro # G203909602
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56077
- Zoro #
- G203909602
- UPC #
- 833353560774
- Country of Origin
- China
Description
The Clean Design Of This Malibu Table Lamp Provides Style With A Purpose. Features A Double Insulated Bronze Resin Body, Natural Canvas Sunbrella Shade Cover And Two Level Dimming Switch. Heavy Weighted Base Increases Stability In Inclement Weather Conditions. 10' Weatherproof Cord And Plug Complete The All-Weather Construction. Accomodates 1 - 60 Watt Bulb Or Comparable Cfl Or Led Bulbs.
Features- The clean design of this Malibu Table Lamp provides style with a purpose
- Features a double insulated bronze resin body, natural canvas Sunbrella shade cover and two level dimming switch
- Heavy weighted base increases stability in inclement weather conditions
- 10' weatherproof cord and plug complete the all-weather construction
- Accomodates 1 - 60 watt bulb or comparable CFL or LED bulbs
- Size: 30 x 2 in.
- Product Height: 30"
- Dimension: 30" Tall, 14" Diameter Shade
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.