Shop PATIO LIVING
Create Account
Patio Living Concepts 17201 60 x 3 in. Tahiti II Flat Wicker Floor Lamp with White Tube Body & Tight Weave Shade Bronze Walnut
- Mfr # 17201
- Zoro # G603909387
product price:Â
$
328.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17201
- Zoro #
- G603909387
- UPC #
- 833353172014
- Country of Origin
- China
Description
All-Weather Full Woven Pattern, Using Flat Pvc Wicker Highlights This Shade, Which Completes The Acrylic Light Globe In This Elegant Outdoor Lamp. Features Weatherproof All Resin Construction With Heavy Weighted Base, Two Level Dimming Switch And 11 Ft. Weatherproof Cord And Plug. Waterproof Light Bulb Enclosure Allows The Use Of A Standard 100 Watt Light Bulb Or Comparable Led Or Cfl Bulb.
Features- All-weather full woven pattern, using flat PVC wicker highlights this shade, which completes the acrylic light globe in this elegant outdoor lamp
- Features weatherproof all resin construction with heavy weighted base, two level dimming switch and 12 ft. weatherproof cord and plug
- Waterproof light bulb enclosure allows the use of a standard 100 watt light bulb or comparable LED or CFL bulb.
- Size: 60 x 3 in.
- Product Height: 60"
- Product Width: 20"
- Product Length: 20"
- Material: Resin
- Weight: 17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.