Shop PATIOPLUS
Create Account
2.12" Diameter Round Flush Pull, Antique
- Mfr # PA569652
- Zoro # G903695164
product price:Â
$
25.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA569652
- Zoro #
- G903695164
- UPC #
- 723902226278
- Country of Origin
- China
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Fits A 2-1/8" Hole and 2-1/2" Diameter Overall
- Use When Flush Installation Is Essential
- Constructed to Optimize Strength and Durability
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Antique Brass
- Material: Solid Brass
- Design: Round
- Size: 2.125 in.
- Case Quantity: 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.