This item is Discontinued.

This item is Discontinued.
Patlite Industrial LED Machine Light, 600mm, Tempered Glass, Aluminum, DC24V (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLK6CL-24AAG-CD
- Zoro #
- G305130072
- UPC #
- -
- Country of Origin
- Japan
Description
Patlite clk6cl-24aag-cd industrial led machine light, 600mm, tempered glass, aluminum, dc24v the clk industrial led machine light is specially designed for the machine tool industry with its resistance to water, oil and chemicals (ip66g, ip67g, and ip69k) and super-bright led technology. features: resistant to water, oil, and chemicals special 'micro-array' lens for even light distribution available in 200m, 300mm, and 600mm lengths available with aluminum body with tempered glass, stainless steel body with tempered glass, and stainless steel body with acrylic lens covering the tempered glass wiring method: 0.5 m cable (s type) or m12 quick disconnect (c type) (be sure to use cables with connectors ratings that match the application) can connect multiple units in series with m12 cables (cl type) ul listed (file no. E306141), ce, and rohs compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.