Shop PATLITE USA CORPORATION
Create Account
Patlite LED Signal Light, Outdoor Rated, Amber Light, AC100V to AC240V
- Mfr # LFH-M2-Y
- Zoro # G205302548
product price:Â
$
547.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFH-M2-Y
- Zoro #
- G205302548
- UPC #
- -
- Country of Origin
- Japan
Description
Patlite lfh-m2-y led signal light, outdoor rated, amber light, ac100v to ac240v patlite's 100mm diameter led signal light has superior daylight/night visibility. The long-life led offers low maintenance for placement in hard-to-service locations. The lfh led signal light provides about 110 flashes per minute with a triple-flash pattern. It also is designed to resist water and is durable for mounting on machinery with its vibration resistance of 9g. features: indoor/outdoor use -110 +/- fpm (triple flash) ip66 ul, ce, rohs compliance nema type 4, 4x, 13 fcc part 15 subpart b class a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.