Wall Mount Signal Tower, 100 to 240V AC, 80 3/16 mm Dia., 188 1/8 mm Height

  • Mfr # WME-3M2DFB-RYG

  • Zoro # G912471889


product price:  $828.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
Voltage
100 to 240V AC
Overall Diameter
80 3/16 mm
Housing Material
Polycarbonate Resin
Includes
Mounting Bracket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WME-3M2DFB-RYG
Zoro #
G912471889
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
80 3/16 mm
Overall Height
188 1/8 mm

Details

Item
Wall Mount Signal Tower
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
Voltage
100 to 240V AC
Housing Material
Polycarbonate Resin
Includes
Mounting Bracket
Flashes per Minute
60
Lens Material
Polycarbonate
Number of Light Tiers
3
For Location
Indoor
Sound Operating Mode
Intermittent
Wattage
4.4 W
Operating Temperature - Maximum
55 Degrees C
Light Intensity
2,000 mcd, 3,100 mcd, 5,200 mcd
Housing Color
Off White
Operating Temperature - Minimum
-10 Degrees C
Control Protocol
Direct Wire
Sound Style
Buzzer
Connection Type
Wire Leads
Light Source
LED
Includes Sounder Tier
Sounder Tier Included
Sound Volume - Maximum
93 dB
Light Operating Mode
Flashing, Steady
Light Tier Color
Amber, Green, Red
Operating Current
Max. 0.131 A, Typ. 0.103 A
Includes Mounting Hardware
Mounting Hardware Included
IP Rating
IP54
Operating Voltage
100 to 240V AC

Description

Overall Height 188 1/8 mm, NEMA Rating Not Applicable, 60 Flashes per Minute, Housing Material Polycarbonate Resin, Lens Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471), Includes Mounting Bracket, Wall Mount Signal Tower

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.