H1050 Exhaust Side Pipes - 50 In.
- Mfr # P1R-H1050
- Zoro # G803960904
product price:Â
$
587.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1R-H1050
- Zoro #
- G803960904
- UPC #
- 694342500016
- Country of Origin
- China
Description
Features
- Large Inlet And Outlet Pipes With Low Back Pressure Six Sided Louvered Core Mufflers Guarantee Performance And Create That Distinctive Power Tone
- Includes Mounting Hardware
- Complete Installation Flexibility Is Built In With The Full 360 Degree Rotation Feature On Both Inlet And Outlet Pipes
- Diameter - 2 To 2.5 in. Inlet/ 3 in. Outlet
- Length - 50 in.
- Finish - Chrome Plated
- Color - Silver
- With Heat Shield
- Includes Mounting Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.