Shop PATRIOT
Create Account
Wood Post Jumbo Claw Insulator - White
- Mfr # 814718
- Zoro # G524185938
product price:Â
$
36.19
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
- 814718
- Zoro #
- G524185938
- UPC #
- -
- Country of Origin
- China
Description
White Wood Post Claw Insulator is used to insulate electric fence wire for wood and metal post. Jumbo design allows Polirope to be used. Use on wood and/or metal post. Fits most wire sizes. Specifications Color: White. Attachment Method: Nails/Screws. Attachment Position: Front or Back. Corner Insulator: No. Insulator Conductor Type: Polyrope, Polywire, Wire up to 1/4 in. Insulator Material: High Density Polyethylene. Dimension: 11 in H x 9 in W x 3 in L. Weight: 1.125 lbs.