This item is Discontinued.

Patterson Ceiling Fan, 5 Blades, Variable Speeds, 460 H5.1F12B-460-1HP

This item is Discontinued.

Patterson

Ceiling Fan, 5 Blades, Variable Speeds, 460 (Discontinued)

Mfr # H5.1F12B-460-1HP
Zoro # G7104601
Country of Origin China
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H5.1F12B-460-1HP
Zoro #
G7104601
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
12 ft.
Max. Mounting Height
10 to 45 ft

Details

Number of Blades
5
Number of Speeds
Variable
Voltage
460
Includes
Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft), Remote Lockable Disconnect
Reversible
Yes
Phase
3
Item
Ceiling Fan
RPM @ 60 Hz
77
Fan Item
Ceiling Fan
Input Volts AC @ 60/50 Hz
460
Hz
60
High CFM
137,395
Fan Watts
782
Speed Controllable - Fans
Yes
RPM
80 to 1100/160 to 1750/320 to 3100
Blade Material - Fans
Aluminum
Housing Finish - Fans
Powder Coated
Fan Blade Color
Gray
Housing Color - Fans
Blue
Fan Housing Material
Steel
Full Load Amps
1.7
Housing Material - Fans
Steel
Fan Voltage
460VAC

Description

Ceiling Fan, 782 Fan Watts, Phase 3, 77 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible Yes, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft), Remote Lockable Disconnect

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.