This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5.1F14A-110-1HP
- Zoro #
- G7104820
- UPC #
- -
- Country of Origin
- China
- Number of Blades
- 5
- Number of Speeds
- Variable
- Includes
- Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible
- Reversible
- No
- Phase
- 1
- Item
- Ceiling Fan
- RPM @ 60 Hz
- 64
- Fan Housing Material
- Steel
- Full Load Amps
- 6.8
- High CFM
- 161,345
- Fan Blade Color
- Gray
- Blade Material - Fans
- Aluminum
- Input Volts AC @ 60/50 Hz
- 120
- Fan Watts
- 816
- Fan Voltage
- 110VAC
- Hz
- 60
- Fan Item
- Ceiling Fan
- Housing Color - Fans
- Blue
- Speed Controllable - Fans
- Yes
- RPM
- 100-1200
- Housing Finish - Fans
- Powder Coated
- Housing Material - Fans
- Steel
Dimensions
- Blade Dia.
- 14 ft.
- Max. Mounting Height
- 10 to 45 ft.
Description
Ceiling Fan, 816 Fan Watts, Phase 1, 64 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.