This item is Discontinued.

Patterson Ceiling Fan, 5 Blades, Variable Speeds, 220, Steel, Powder Coated H5.1F14A-220-1HP

This item is Discontinued.

Patterson

Ceiling Fan, 5 Blades, Variable Speeds, 220, Steel, Powder Coated (Discontinued)

Mfr # H5.1F14A-220-1HP
Zoro # G7104769
Country of Origin China
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H5.1F14A-220-1HP
Zoro #
G7104769
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
14 ft.
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.

Details

Number of Blades
5
Number of Speeds
Variable
Voltage
220
Includes
Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible
Reversible
No
Phase
1
Housing Finish
Steel, Powder Coated
Item
Ceiling Fan
RPM @ 60 Hz
64
Fan Blade Color
Gray
Housing Finish - Fans
Powder Coated
Fan Watts
707/782
Housing Material - Fans
Steel
Speed Controllable - Fans
Yes
Input Volts AC @ 60/50 Hz
208/230
High CFM
161,345
Fan Voltage
220VAC
Full Load Amps
3.4
Fan Housing Material
Steel
Fan Item
Ceiling Fan
Blade Material - Fans
Aluminum
Hz
60
Housing Color - Fans
Blue
RPM
100-1200
Speed Controllable
Yes
Full Load Watts
707/782
Blade Finish
Aluminum

Description

Ceiling Fan, 707/782 Fan Watts, Phase 1, 64 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.