This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5.1F18A-110-1HP
- Zoro #
- G7104717
- UPC #
- -
- Country of Origin
- China
- Number of Blades
- 5
- Number of Speeds
- Variable
- Includes
- Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible
- Reversible
- No
- Phase
- 1
- Item
- Ceiling Fan
- RPM @ 60 Hz
- 46
- Full Load Amps
- 6.8
- Fan Housing Material
- Steel
- High CFM
- 209,259
- Fan Blade Color
- Gray
- Blade Material - Fans
- Aluminum
- Fan Voltage
- 110VAC
- Speed Controllable - Fans
- Yes
- Housing Material - Fans
- Steel
- RPM
- 5000
- Input Volts AC @ 60/50 Hz
- 120
- Housing Finish - Fans
- Powder Coated
- Fan Watts
- 816
- Fan Item
- Ceiling Fan
- Hz
- 60
- Housing Color - Fans
- Blue
Dimensions
- Blade Dia.
- 18 ft.
- Max. Mounting Height
- 10 to 45 ft
Description
Ceiling Fan, 816 Fan Watts, Phase 1, 46 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.