This item is Discontinued.

Patterson High-Velocity Industrial Fan, 37" W H30C-CS

This item is Discontinued.

Patterson

High-Velocity Industrial Fan, 37" W (Discontinued)

Mfr # H30C-CS
Zoro # G300422363
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H30C-CS
Zoro #
G300422363
UPC #
-
Country of Origin
United States

Dimensions

Depth
37 in
Width
37 in
Height
37 in
Blade Diameter
30 in
Length
37 in
Shaft Dia.
7/8 in

Details

Voltage
277V AC
Color
Blue
Item
High-Velocity Industrial Fan
Amps
5.6
Air Flow
12,000 cfm
Standards
OSHA
RPM
1,800 RPM
Motor HP
1 hp
Air Velocity @ 60 Ft.
575 fpm
Drive Type
Direct Drive
Motor Type
Permanent Split Capacitor
Wire Guard Finish
Powder Coated
Number of Conductors
0
Wheeled Base
Stationary
Max. Ambient Temp.
105 Degrees F
Oscillation
Non-Oscillating
Fan Power Source
Hardwired
Motor Design
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed Air-Over
Thermal Protection
Automatic Reset
Fan Housing Material
Polypropylene
Bearing Type
Ball
Includes
Eye Hook For Ceiling Mounting
Guard Material
Steel
Phase
1
Fan Blade Color
Silver
Number of Blades
2
Air Velocity @ 20 Ft.
925 fpm
Blade Material
Galvalume
Assembly Required
Yes
Fan Accessory Material
Steel
Environmental Applications
Industrial
Housing Finish - Fans
Powder Coated
Sound Level
82.2 dBA
Number of Speeds
1
Watts
1551.2
NEMA Plug Configuration
Hardwired
Motor Insulation
B
Fan Accessory Finish
Blue Powder Coated
Battery Operated - Fans
No
Fan Blade Finish
Galvalume(R)-Coated
Air Velocity @ 80 Ft.
455 fpm
Hz
60 Hz
Air Velocity @ 40 Ft.
700 fpm
Guard Color
Blue
Airflow
12,000 cfm
Wire Color
Blue

Description

High-Velocity Industrial Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 925 fpm, Motor HP 1 hp, Sound Level 82.2 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 1551.2, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 37 in, Width 37 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.