Shop PATTERSON

High Velocity Industrial Fan, Ceiling, Column, Floor, Wall Mount, 18 in Blade Dia, 277V, 3,800 cfm

  • Mfr # H18C
  • Zoro # G210070241

product price: 
$
909.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V AC
Phase
Single
Motor HP
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H18C
Zoro #
G210070241
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
18 in
Max. Depth
16 in
Width
24 in
Height
25 1/2 in
Depth
16 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V AC
Phase
Single
Motor HP
1/2 hp
Air Flow
3,800 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
76.3 dBA
Item
Fan Head
Features
Long Air Throw
Fan Mounting Location
Ceiling, Post, Floor, Wall
For Use With
Chain Ceiling Mount, Floor Mount, Dock Mount, Column and Wall Mount
Standards
OSHA Compliant Wire Guards
Air Velocity @ 40 Ft.
350 fpm
Motor Insulation
F
Air Velocity @ 60 Ft.
250 fpm
Includes
OSHA Guards, Yoke Mount
RPM
1,725 RPM
Color
Blue
Guard Material
Steel
Housing Material
Polypropylene
Motor Enclosure
Totally Enclosed Air-Over
Wire Guard Finish
Powder Coated
Amps
1.85 A @ 277 V
Air Velocity @ 80 Ft.
175 fpm
Air Velocity @ 10 Ft.
925 fpm
Thermal Protection
Automatic Reset
Bearing Type
Ball
Air Velocity @ 20 Ft.
475 fpm
Max. Ambient Temp.
104 Degrees F
Motor Type
Continuous Duty
Number of Blades
3
Motor RPM
1,725 RPM
Head Tilt Adjustment
33 Degrees
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Fan Blade Finish
Milled
Housing Finish - Fans
Matte
Fan Blade Color
Silver
Motor hp
1/2 hp
Housing Decorative Finish
Matte
Environmental Applications
Commercial, Industrial
Sound Level - Minimum
65.1 dBA
Airflow
3,800 cfm

Description

Fan Head, 18 in Dia, Polypropylene, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.