High Velocity Industrial Fan, Ceiling, Column, Floor, Wall Mount, 22 in Blade Dia, 115/208 to 230V

  • Mfr # H22A
  • Zoro # G310070219
product price: 
$
920.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
Motor HP
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H22A
Zoro #
G310070219
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
22 in
Height
32 1/8 in
Width
29 in
Max. Depth
16 in
Depth
16 in
Fan Cord Length
12 ft
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
77.6 dBA
Item
Fan Head
Air Velocity @ 60 Ft.
375 fpm
Guard Material
Steel
For Use With
Chain Ceiling Mount, Floor Mount, Column and Wall Mount
Color
Blue
Housing Material
Polypropylene
Standards
OSHA Compliant Wire Guards
Features
Long Air Throw
Motor Insulation
F
Max. Ambient Temp.
104 Degrees F
Thermal Protection
Automatic Reset
Fan Mounting Location
Ceiling, Post, Floor, Wall
Number of Blades
3
Includes
OSHA Guards, Power Cord, Yoke Mount
Motor Enclosure
Totally Enclosed Air-Over
Wire Guard Finish
Powder Coated
Motor Type
Continuous Duty
Bearing Type
Ball
Air Velocity @ 20 Ft.
625 fpm
Air Velocity @ 10 Ft.
1200 fpm
Motor RPM
1,725 RPM
RPM
1,725 RPM
Air Velocity @ 80 Ft.
200 fpm
Air Velocity @ 40 Ft.
450 fpm
Amps
6.0/3.0 to 2.9 A @ 115/208 to 230 V
Battery Operated - Fans
No
Fan Blade Finish
Milled
Head Tilt Adjustment
19 Degrees
Fan Housing Material
Polypropylene
Housing Finish - Fans
Matte
Fan Blade Color
Silver
Motor hp
1/2 hp
Airflow
5,570 cfm
Sound Level - Minimum
66.5 dBA
Housing Decorative Finish
Matte
Environmental Applications
Commercial, Industrial

Description

Fan Head, 22 in Dia, Polypropylene, Blue

Ratings & reviews