High Velocity Industrial Fan, Ceiling, Column, Floor, Wall Mount, 22 in Blade Dia, 277V, 5,570 cfm

  • Mfr # H22C

  • Zoro # G210070258


product price:  $989.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H22C
Zoro #
G210070258
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
22 in
Width
29 in
Height
32-1/8 in
Max. Depth
16 in
Depth
16 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
Air Flow
5,570 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
66.5 dBA @ 20 ft; 77.6 dBA @ 3 ft
Item
High Velocity Industrial Fan
Air Velocity @ 10 Ft.
1,200 fpm
Features
Long Air Throw
Air Velocity @ 40 Ft.
450 fpm
Bearing Type
Ball
Thermal Protection
Automatic Reset
Color
Blue/Silver
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 80 Ft.
200 fpm
Air Velocity @ 20 Ft.
625 fpm
Air Velocity @ 60 Ft.
375 fpm
Includes
Fan Head, OSHA Guards, Yoke Mount
Housing Material
Polypropylene
Motor Enclosure
Totally Enclosed Air Over
Amps
1.85 A @ 277 V
Motor RPM
1,725 RPM
For Use With
Chain Ceiling Mount, Floor Mount, Column and Wall Mount
Motor Type
Continuous Duty
Number of Blades
3
Wire Guard Finish
Powder Coated
Standards
OSHA Compliant Guards
RPM
1725
Guard Material
Blue Powder Coated Spiral Wound Steel
Motor Insulation
Class F
Fan Mounting Location
Ceiling, Column, Floor, Wall
Fan Housing Material
Polypropylene
Fan Blade Finish
Mill
Head Tilt Adjustment
19 Degrees
Battery Operated - Fans
No
Housing Finish - Fans
Matte
Fan Blade Color
Silver
Motor hp
1/2 hp

Description

Fan Head, 22 in Dia, Polypropylene, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.