High Velocity Industrial Fan, Pedestal Mount, 14 in Blade Dia, 208 to 230/460V, 2,600 cfm

  • Mfr # H14B-PS

  • Zoro # G111767578


product price:  $1,034.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H14B-PS
Zoro #
G111767578
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
14 in
Base Dia.
35 in
Shaft Dia.
5/8 in
Width
20 in
Max. Depth
16 in
Height
21-1/4 in
Length
20 in
Wheel Dia.
5 in
Max. Mounting Height
10 to 40 ft
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/4 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
73 dBA
Item
High Velocity Industrial Fan
Color
Blue/Gray
Material
Polypropylene
Max. Ambient Temp.
104 Degrees F
RPM
1725
Motor Type
Continuous Duty
Fan Accessory Finish
Matte
Bearing Type
Ball
Standards
OSHA Compliant Fan Guards
Air Velocity @ 20 Ft.
400 fpm
Includes
Mounting Yoke
Assembled
No
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Motor RPM
1,725 RPM
Guard Material
Steel
Thermal Protection
Automatic Reset
Fan Accessory Material
Polypropylene
Amps
1.5-1.4/0.75 A
Motor Insulation
Class B
Motor Enclosure
Totally Enclosed Air Over
Hz
60 Hz
Number of Conductors
3
Wire Guard Finish
Powder Coated
Number of Blades
3
Mobile/Stationary
Mobile
Air Velocity @ 10 Ft.
750 fpm
Air Velocity @ 80 Ft.
120 fpm
Housing Material
Polypropylene
Air Velocity @ 60 Ft.
175 fpm
Air Velocity @ 40 Ft.
225 fpm
Fan Mounting Location
Pedestal
Fan Blade Color
Gray
Wheel Material
Plastic
Head Tilt Adjustment
37 Degrees
Battery Operated - Fans
No
Housing Finish - Fans
Matte
Motor Design
Permanent Split Capacitor
Wheeled Base
Mobile
Assembly Required
Yes
Fan Housing Material
Polypropylene
Motor hp
1/4 hp

Description

HV Fan,14 in Blade Dia, Pedestal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.