High Velocity Industrial Fan, Pedestal Mount, 26 in Blade Dia, 208 to 230/460V, 7,650 cfm

  • Mfr # H26B-PS

  • Zoro # G911767563


product price:  $1,560.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
26 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H26B-PS
Zoro #
G911767563
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
26 in
Base Dia.
35 in
Max. Depth
18-1/2 in
Length
33 in
Height
35-3/8 in
Shaft Dia.
7/8 in
Width
33 in
Wheel Dia.
5 in
Max. Mounting Height
10 to 40 ft
Depth
18 1/2 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1 hp
Air Flow
7,650 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Motor Enclosure
Totally Enclosed Air Over
Housing Material
Steel
Max. Ambient Temp.
104 Degrees F
RPM
1800
Includes
Mounting Yoke
Number of Blades
3
Assembled
No
Fan Accessory Finish
Powder Coated
Air Velocity @ 60 Ft.
390 fpm
Motor Insulation
Class B3
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Material
Steel
Fan Accessory Material
Steel
Air Velocity @ 80 Ft.
275 fpm
Amps
3.6-3.5/1.8 A
Color
Blue/Gray
Thermal Protection
Automatic Reset
Hz
60 Hz
Motor Type
Continuous Duty
Standards
OSHA Compliant Fan Guards
Air Velocity @ 20 Ft.
750 fpm
Bearing Type
Ball
Motor RPM
1,800 RPM
Number of Conductors
3
Air Velocity @ 40 Ft.
500 fpm
Air Velocity @ 10 Ft.
1,400 fpm
Wire Guard Finish
Powder Coated
Fan Mounting Location
Pedestal
Mobile/Stationary
Mobile
Guard Material
Steel
Motor Design
Permanent Split Capacitor
Assembly Required
Yes
Battery Operated - Fans
No
Head Tilt Adjustment
18 Degrees
Housing Finish - Fans
Powder Coated
Fan Housing Material
Steel
Fan Blade Color
Gray
Wheel Material
Plastic
Wheeled Base
Mobile
Motor hp
1 hp

Description

HV Fan, 26 in Blade Dia, Pedestal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.