This item is Discontinued.

This item is Discontinued.
Defender 61 Polyurethane Denier Fabric; White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEFEN61
- Zoro #
- G604136287
- UPC #
- -
- Country of Origin
- China
Description
Features
- Usable Width 58" Seam Slippage: Warp 1.5mm, Weft: 1.3mm. Water Repellancy: AATCC 22: 90%. Colorfastness to Crocking: ISO10512: Dry" 4-5, Wet:4.
- Will fade with prolonged exposure to sunlight
- Mild Soap & Water
- Bags, Backpacks
- Color: White
- Abrasion: ISO 12927-2 : 20,000 cycles
- Backing Content: 100% Polyurethane
- Backing Weight: 0.89 oz Per Square Yard,, 1.46 oz Per Lineal Yard & 0.89 oz Per Square Yard,
- Construction: 0600 Denier
- Content: 100% Polyester
- Hydro Resist: AATCC 127 Suter - Average 600 mm
- Protect Finish: Water Repellent
- Tearstrength: ISO-13937-1: Warp: 14.38 lbs, Weft: 10.1 lbs
- Tensilestrength: ISO13934-1: Warp: 418.5 lbs, Weft: 258.8 lbs
- Style: Solids & Plain
- Thread Count: 44 x 30 Square in.
- Width: 59"
- Weight: 7.37 oz Per Square Yard, 12.07 oz per Linear Yard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.