This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OC-4-0-377
- Zoro #
- G2484800
- UPC #
- -
- Country of Origin
- United States
- Item
- Corner
- Material
- PVC
- Color
- Teal
- Finish
- Textured
- Number of Sides
- 2
- Material Type
- Impact Resistant
- Mounting
- Screw In
- Product Type
- Corner
- Resistance Properties
- Impact Resistant
- Compatible Series
- WG-4
- Includes Hardware
- Hardware Not Included
- For Industry
- Healthcare
- Corner Type
- Outside
Description
Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Teal, Height (In.) 4, Width (In.) 3/4, Thickness (In.) 3/4Number of Sides 2Mounting Screw In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.