This item is Discontinued.

Pawling Handrail Corner, Teal, Vinyl, 5 1/2 in H OBR-557S-0-377

This item is Discontinued.

Pawling

Handrail Corner, Teal, Vinyl, 5 1/2 in H (Discontinued)

Mfr # OBR-557S-0-377
Zoro # G6338622
Country of Origin United States
Category Handrails
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OBR-557S-0-377
Zoro #
G6338622
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
2 15/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Wire Rope Length
2 15/16 in
Length
2 15/16 in

Details

Item
Handrail Corner
Color
Teal
Type
Impact Resistant
For Use With
Mfg No. BR-500
Ligature Resistant
Yes
Includes
Security Plate
Material
PVC
Includes Hardware
Hardware Included
Compatible Series
BR-500
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Orientation
Non-Handed
Angle - Maximum
90 Degrees
Shock Absorption
Non-Shock Absorbing
Grip Shape
Round
Finish
Textured
Resistance Properties
Impact Resistant
Corner Type
Outside
Ligature Resistance
Ligature Resistant
Product Type
Corner

Description

Handrail Corner, Impact Resistant, Teal, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate, Ligature Resistant Yes

Ratings & reviews