This item is Discontinued.

Pawling Handrail Corner, Teal, Vinyl, 5 1/2 in H IBR-557S-0-377

This item is Discontinued.

Pawling

Handrail Corner, Teal, Vinyl, 5 1/2 in H (Discontinued)

Mfr # IBR-557S-0-377
Zoro # G6341867
Country of Origin United States
Category Handrails
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBR-557S-0-377
Zoro #
G6341867
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
2 15/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Wire Rope Length
2 15/16 in
Length
2 15/16 in

Details

Item
Handrail Corner
Color
Teal
Type
Impact Resistant
For Use With
Mfg No. BR-500
Ligature Resistant
Yes
Includes
Security Plate
Material
PVC
Grip Shape
Round
Product Type
Corner
Corner Type
Inside
Includes Hardware
Hardware Included
Ligature Resistance
Ligature Resistant
Orientation
Non-Handed
Shock Absorption
Non-Shock Absorbing
Compatible Series
BR-500
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Finish
Textured
Angle - Maximum
90 Degrees
Resistance Properties
Impact Resistant
Shell Material
PVC

Description

Handrail Corner, Impact Resistant, Teal, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate, Ligature Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.