Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003708
- Zoro #
- G104177247
- UPC #
- 651355237087
- Country of Origin
- China
Dimensions
- Height
- 2
- Length
- 4.5
- Depth
- 4.5
- Width
- 3
Details
- Material
- Plastic
- Color
- White
- Weight
- 0.22
Description
This interactive 2-in-1 cat toy will provide hours of play and exercise for your cat. Featuring both a hanging feather and laser-like light pointer, the toy will stimulate cats’ natural hunting instincts. The attached strap is easily attached to chairs, table legs, or other posts. Made with durable plastic, its designed to be both safe and withstand your cat’s chewing and scratching.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
