This item is Discontinued.

This item is Discontinued.
SUV Pet Cargo Liner Trunk Cover Waterproof Non-Slip Washable, Universal Fit w/Bumper Flap 80” x 52” (Discontinued)
Mfr #
QI003593
Zoro #
G504102702
UPC # 651355235939
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003593
- Zoro #
- G504102702
- UPC #
- 651355235939
- Country of Origin
- China
Dimensions
- Width
- 80.75
- Depth
- 52
- Length
- 52
- Height
- 0.1
Details
- Weight Capacity
- 3
- Material
- Polyester
- Color
- Black
Description
Pet traveling made easier with this zero mess pet liner mat. Composed out of durable waterproof polyester material, this pet mat is super easy to clean and lasts for frequent pet traveling. Sturdy buckle closure keeps the mat in place and easily secures over the seat headrest. Soft quilted padding makes it comfortable for pets to sit on for long trips. Simply spread out the mat, fasten the buckles over the seat headrest, and bring along your pet without worrying about pet scratches, hair, and muddy paws. When not in use, the mat folds up easily to store. Pets love the comfort, drivers love the convenience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.