Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003735
- Zoro #
- G604177174
- UPC #
- 651355237353
- Country of Origin
- China
Dimensions
- Depth
- 15.75
- Height
- 20.75
- Width
- 15.75
- Length
- 15.75
Details
- Material
- MDF
- Color
- Beige
- Weight
- 9
Description
Let your furry pal enjoy a warm, cozy place to rest with this cat tree house. Composed out of Durable wood, features a modern design that will fit right in with your home decor. Sisal scratching posts make for healthy paws, exercise, and relieves stress. Furry cushions provide a comfortable surface for your pet to rest on. This cat seat offer pets endless opportunities to climb, scratch, and rest!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
