Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, 3/4 in Dia
- Mfr # F-DPB-12-OPN
- Zoro # G209691396
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
3/4 in
Center Height
0.937 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-DPB-12-OPN
- Zoro #
- G209691396
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Housing Material
- Aluminum Alloy
- Bearing Material
- Aluminum Alloy
- Dynamic Load Rating
- 1,200 lbf
- Housing Material Name
- Aluminum Alloy
- Lubrication
- Grease Lubrication
- For Shaft Type
- Round
- Carriage Type
- Double
- Resistance Properties
- Corrosion Resistance
- Weight
- 0.8 lb
- Expansion Type
- Floating
- Lubricant Material
- Grease Lubrication
Description
Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 3/4 in, Overall Length 2.625 in, Overall Width 2.75 in, Overall Height 1.5625 in, Center Height 0.937 in, Dynamic Load Rating 1,200 lbf, Expansion Type Floating, Carriage Type Double, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 1.25 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy