Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, 1-1/2 in Dia
- Mfr # F-DPB-24-OPN
- Zoro # G309691401
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
1-1/2 in
Center Height
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-DPB-24-OPN
- Zoro #
- G309691401
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Housing Material
- Aluminum Alloy
- Bearing Material
- Aluminum Alloy
- Resistance Properties
- Corrosion Resistance
- Housing Material Name
- Aluminum Alloy
- Lubrication
- Grease Lubrication
- For Shaft Type
- Round
- Carriage Type
- Double
- Weight
- 3 lb
- Dynamic Load Rating
- 3,320 lbf
- Expansion Type
- Floating
- Lubricant Material
- Grease Lubrication
Description
Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 1/2 in, Overall Length 3.75 in, Overall Width 4.75 in, Overall Height 2.875 in, Center Height 1.75 in, Dynamic Load Rating 3,320 lbf, Expansion Type Floating, Carriage Type Double, Mount Hole Center to Center Width 4.125 in, Mount Hole Center to Center Length 2.5 in, For Shaft Type Round, Mounting Hole Diameter 0.28125 in, Shaft Center to Mount Hole Width 2.5 in, Bearing Material Aluminum Alloy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.