Shop PBC LINEAR
See all product information
Create Account
Split Pillow Block Housing, Aluminum Alloy Housing Material, 20 mm Dia
- Mfr # F-MDPB-20-OPN
- Zoro # G009691404
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
20 mm
Center Height
0.956 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-MDPB-20-OPN
- Zoro #
- G009691404
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- Split Pillow Block Housing
- Housing Material
- Aluminum Alloy
- Bearing Material
- Aluminum Alloy
- Standards
- ISO
- Resistance Properties
- Corrosion Resistance
- Lubrication
- Grease Lubrication
- Expansion Type
- Floating
- Housing Material Name
- Aluminum Alloy
- For Shaft Type
- Round
- Carriage Type
- Double
- Dynamic Load Rating
- 5,337.87 N
- Lubricant Material
- Grease Lubrication
Description
Double Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 20 mm, Overall Length 45.34 mm, Overall Width 69.85 mm, Overall Height 1.5625 in, Center Height 0.956 in, Dynamic Load Rating 5,337.87 N, Expansion Type Floating, Carriage Type Double, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 1.25 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.