Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, 25 mm Dia
- Mfr # F-MDPB-25-OPN
- Zoro # G909691429
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
25 mm
Center Height
1.179 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-MDPB-25-OPN
- Zoro #
- G909691429
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- Pillow Block Bearing
- Housing Material
- Aluminum Alloy
- Bearing Material
- Aluminum Alloy
- Standards
- ISO
- Carriage Type
- Double
- For Shaft Type
- Round
- Lubrication
- Grease Lubrication
- Housing Material Name
- Aluminum Alloy
- Expansion Type
- Floating
- Resistance Properties
- Corrosion Resistance
- Dynamic Load Rating
- 8,496.1 N
- Lubricant Material
- Grease Lubrication
Description
Double Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 25 mm, Overall Length 66.68 mm, Overall Width 82.55 mm, Overall Height 2 in, Center Height 1.179 in, Dynamic Load Rating 8,496.1 N, Expansion Type Floating, Carriage Type Double, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 1.75 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.