Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaft, Aluminum, 0.750 In D, 30 In

  • Zoro #: G0532926
  • Mfr #: CCPDL12-030.000

$107.99

  • Mounting Hole Center to Center: 6"
  • Bolt Size: -
  • Dimension F: -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pbc Linear #CCPDL12-030.000 Specifications

  • Zoro #: G0532926
  • Mfr #: CCPDL12-030.000
Mounting Hole Center to Center: 6" Bolt Size: -
Dimension F: - Base Height (mm): -
Dimension B: - Mounting Hole Size: -
Dimension G: - Thread Size: 10-32
Material: Aluminum Finish: Ceramic Coated
Length: 30" Agency Compliance: -
Dimension M: - Dimension Y: -
Base Height (In.): - For Use With: Simplicity FrelonGOLD(TM) Lined Bearings
Temp. Range (F): 0 - 400 Dimension E: -
Shaft Dia.: 0.750" Overall Height (In.): -
Dimension P: - Dimension C: -
Overall Height (mm): - Dia. Tolerance Min.: 0.749
Mounting End Dia. (In.): - Mounting Hole from Shaft End: 3"
Travel Length (mm): - Thread Length (In.): -
Dimension L: - Dia. Tolerance Max.: 0.750
Thread Length (mm): - Mounting Holes: Tapped
Mounting End Dia. (mm): - Dimension X: -
Base Width (mm): - Travel Length (In.): 30
Mounting Surface to Shaft Center (In.): - Min. Surface Hardness: -
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Linear Bearing Shaft, Drilled and Tapped, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Mounting Hole from Shaft End 3 In, Mounting Hole Center to Center 6 In, Mounting Holes Tapped, Thread Size 10-32, Length 30 In, Aluminum Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews of Pbc Linear #CCPDL12-030.000