Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, 25 mm Dia
- Mfr # F-MSPB-25-OPN
- Zoro # G009788609
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
25 mm
Center Height
1.179 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-MSPB-25-OPN
- Zoro #
- G009788609
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 25 mm
- Center Height
- 1.179 in
- Mount Hole Center-to-Center Length
- 1-3/4 in
- Mount Hole Size
- 0.21875 in
- Overall Length
- 66.68 mm
- Overall Width
- 82.55 mm
- Overall Height
- 2 in
- Mounting Hole Diameter
- 0.21875 in
- Mount Hole Center to Center Width
- 2.875 in
- Shaft Center to Mount Hole Width
- 1.375 in
- For Shaft Diameter
- 25 mm
- Mounting Bolt Size
- #10
- Mount Hole Center to Center Length
- 1.75 in
- Mount Hole Center-to-Center Width
- 2.875 in
- Wire Rope Length
- 66.68 mm
- Length
- 66.68 mm
Description
Single Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 25 mm, Overall Length 66.68 mm, Overall Width 82.55 mm, Overall Height 2 in, Center Height 1.179 in, Dynamic Load Rating 4,248.05 N, Expansion Type Floating, Carriage Type Single, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 1.75 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10