Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, Sleeve, 30 mm Dia
- Mfr # F-MSPB-30-OPN
- Zoro # G909788600
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bearing Insert Type
Sleeve
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-MSPB-30-OPN
- Zoro #
- G909788600
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- Pillow Block Bearing
- Housing Material
- Aluminum Alloy
- Bearing Material
- Aluminum Alloy
- Bearing Insert Type
- Sleeve
- Standards
- ISO
- Lubrication
- Grease Lubrication
- Expansion Type
- Floating
- For Shaft Type
- Round
- Resistance Properties
- Corrosion Resistance
- Carriage Type
- Single
- Housing Material Name
- Aluminum Alloy
- Dynamic Load Rating
- 6,227.51 N
- Lubricant Material
- Grease Lubrication
Description
Single Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 30 mm, Overall Length 85.73 mm, Overall Width 101.6 mm, Overall Height 2.5625 in, Center Height 1.465 in, Dynamic Load Rating 6,227.51 N, Expansion Type Floating, Carriage Type Single, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.