Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, 5/8 in Dia
- Mfr # F-SPB-10-OPN
- Zoro # G709788589
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
5/8 in
Center Height
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-SPB-10-OPN
- Zoro #
- G709788589
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Housing Material
- Aluminum Alloy
- Bearing Material
- Aluminum Alloy
- Lubrication
- Grease Lubrication
- For Shaft Type
- Round
- Weight
- 0.5 lb
- Resistance Properties
- Corrosion Resistance
- Expansion Type
- Floating
- Housing Material Name
- Aluminum Alloy
- Dynamic Load Rating
- 500 lbf
- Minimum Operating Temperature
- 250 Degrees F
- Roller Bearing Type
- Ball Bearing
- Maximum Operating Temperature
- 392 Degrees F
- Carriage Type
- Single
- Maximum Temperature
- 392 Degrees F
- Minimum Temperature
- 250 Degrees F
- Lubricant Material
- Grease Lubrication
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 5/8 in, Overall Length 1.75 in, Overall Width 2.5 in, Overall Height 1.40625 in, Center Height 0.875 in, Dynamic Load Rating 500 lbf, Expansion Type Floating, Carriage Type Single, Mount Hole Center to Center Width 2.125 in, Mount Hole Center to Center Length 1.125 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy